Beli diamond cutting blades di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Diamond Segmented Cutting Blade
    Mulai

    Rp1.799.900

    MILWAUKEE Diamond Segmented Cutting Blade
    Deskripsi:
    Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
    atribut:
    • Blade Material: Diamond
    • Blade Thickness (inch): 0.625
    • Blade Diameter (inch): 9
    • Arbor Size (inch): 7/8
    • Arbor Shape: Round
    • Cutting Type: Wet/Dry
    • Primary Material Application: General Purpose Concrete
  2. NORTON Tool Grinding Wheel Straight Cup T6
    Mulai

    Rp389.900

    NORTON Tool Grinding Wheel Straight Cup T6
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
  3. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  4. DMX Mata Gerinda Potong Keramik
    77%
    Mulai

    Rp129.900

    DMX Mata Gerinda Potong Keramik
    Deskripsi:
    Pisau potong Marble dan Granit
  5. KENTA Electroplated Diamond Cutting Blade
    Mulai

    Rp65.900

  6. DEWALT Mata Potong Keramik Continous Diamond
    Mulai

    Rp60.900

    DEWALT Mata Potong Keramik Continous Diamond
    atribut:
    • Diameter Size (inch): 105
    • Segment Height: 1.7
    • Arbor in Blade: 20
    • Installed Adapter: 16
  7. Minimo Diamond Cutting Discs
    Mulai

    Rp1.599.900

    Minimo Diamond Cutting Discs
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
  8. DEWALT Diamond Saw Blade
    Mulai

    Rp1.299.900

    DEWALT Diamond Saw Blade
    Deskripsi:
    Metal-cutting diamond saw blades have a diamond-embedded rim that provides a sharp, hard edge for cutting hard metal alloys.
    atribut:
    • Diamond Knockout: No
    • Arbor Shape: Round
    • Cutting Type: Dry
    • Rim Type: Segmented
    • UNSPSC: 27112802
  9. monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik)
    Mulai

    Rp65.900

    monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik)
    Deskripsi:
    Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. It is a turbo type in which the cutting edge is finished neatly, the cutting edge is joined seamlessly. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
    • Type: turbo
    • Specification: Both dry and humid
    • Diamond Layer Width(mm): 8
  10. NORTON Mata Gerinda Datar T1-A Hijau
    42%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    NORTON Mata Gerinda Datar T1-A Hijau
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  11. Husqvarna Walk-Behind Concrete Saw
    Mulai

    Rp87.999.900

    Husqvarna Walk-Behind Concrete Saw
    Deskripsi:
    Walk-behind concrete saws with a 4-cycle gasoline engine are used to cut trenches and inlay and stress lines in concrete. Gas-powered concrete saws are slightly more fuel efficient and run cleaner than diesel-powered saws. They are used outdoors where fumes won't build up.
    atribut:
    • Power Source: Gas Powered
    • Item: Walk-Behind Concrete Saw
  12. KINIK Mata Gerinda Surface
    Rating:
    90% of 100
    (6)
    Mulai

    Rp139.900

    KINIK Mata Gerinda Surface
    atribut:
    • Abrasive Material: White Aluminium Oxide
  13. Makita Diamond Saw Blades
    Mulai

    Rp509.900

    Makita Diamond Saw Blades
    Deskripsi:
    Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
    atribut:
    • UNSPSC: 27112802
    • Blade Material: Diamond
    • Arbor Shape: Round
    • Cutting Type: Wet/Dry
  14. NORTON Grinding Wheel Straight T1-A White #60
    Mulai

    Rp239.900

    NORTON Grinding Wheel Straight T1-A White #60
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  15. monotaro Suction lifter (double type)
    Mulai

    Rp589.900

    monotaro Suction lifter (double type)
    Deskripsi:
    Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Suction protective cover
    • Material: Aluminium Alloy (Nickel Plating)
    • Overall Length (mm): about 360
    • Handle Diameter (phi mm): 35.8
    • Effective Length (mm): (Handle) 127.8
    • Adsorption Surface Dimensions (phi mm): 123x2 surface
    • Maximum Adsorption Capacity (kg): Verticle: 80(2 surface) Parallel: 60(2 surface)
    • Material (rubber): NBR
    • Package Weight (g): 1060
  16. NORTON Mata Gerinda Datar T1-A Abu-abu
    Mulai

    Rp129.900

    NORTON Mata Gerinda Datar T1-A Abu-abu
    Deskripsi:
    Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.
    atribut:
    • Material: Aluminium Oxide
    • Color: Grey
Daftar Harga diamond cutting blades Terbaru March 2026
MILWAUKEE Diamond Segmented Cutting BladeRp1.799.900
NORTON Tool Grinding Wheel Straight Cup T6Rp389.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
DMX Mata Gerinda Potong KeramikRp129.900
KENTA Electroplated Diamond Cutting BladeRp65.900
DEWALT Mata Potong Keramik Continous DiamondRp60.900
UNIKA Mata Gerinda Diamond untuk Aspal dan BetonRp359.900
Minimo Diamond Cutting DiscsRp1.599.900
DEWALT Diamond Saw BladeRp1.299.900
monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik)Rp65.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)